Tritan E X 2 5/8, 2-5/8" x 6" E Series Quick Detach Steel Bushing, 2-5/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan E X 2 5/8, 2-5/8" x 6" E Series Quick Detach Steel Bushing, 2-5/8" Bore
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Locking Screw Size | 5/8" |
| Wrench Torque | 40 lb-ft |
| Bore Size | 2-5/8" |
| Key Way | 5/8 in |
| Diameter | 6 in |
Product Details
| Type | Finished Bore |
| Series | E |
| Style | Quick Detach (Q-D) |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | E X 2 5/8 |
| Brand | Tritan |