Tritan H X 7/8, 7/8" x 2-1/2" H Series Quick Detach Steel Bushing, 7/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan H X 7/8, 7/8" x 2-1/2" H Series Quick Detach Steel Bushing, 7/8" Bore
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Locking Screw Size | 1/4" |
| Wrench Torque | 8 lb-ft |
| Bore Size | 7/8" |
| Key Way | 3/16 in |
| Diameter | 2.5 in |
Product Details
| Type | Finished Bore |
| Series | H |
| Style | Quick Detach (Q-D) |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | H X 7/8 |
| Brand | Tritan |