Fairbanks Swivel Caster E-03-4-PH - Polyolefin 4" Dia. - 255 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Easy rolling, medium-duty casters with double-ball raceways for extra strength and swivel ability. Rugged 1/2" king pin construction. Zinc electro-galvanized finished for a bright finish and rust prevention.
PRICE
$14.50
9
9
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5 in |
| Weight Capacity | 255 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 2-3/8 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Color | Silver |
| Series | E02/12 & E03/13 Casters |
| Caster Type | Swivel |
| Wheel Type | Polyolefin |
| Caster Rig Material | Cold Forged |
| Finish | Zinc Electro-Galvanized |
| Caster Index | Swivel Plate Casters |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | E-03-4-PH |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |