Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Single Contact Bayonet (BA15s) |
Product Details
| Type | Incandescent |
| Average Life | 200 hr |
| Color | Clear |
| Lamp Code | E1003 |
| Wattage | 12.03 W |
| Voltage | 12.8 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6951 |
| Shape | B6 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15S |