- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6963 E3155 18.43w Miniature W/ Plastic Wedge Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$44.70 Sold in packages of 10 / $4.47 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 1 in |
| Height | 1 in |
| Base | W3x16q (Plastic Wedge) |
| Diameter | 1 in |
| Bulb Diameter | 1.04 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 20.5 W |
| Lamp Code | E3155 |
| Voltage | 12.8 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6963 |
| Lumens | 33 |
| Shape | S8 |
| Brand | Satco |
Warranty
| Warranty | 1500 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | W3x16q |
| ANSI Code | 3155/W3x16q |