Leeson E103023.00, 1/3HP, 1800RPM, S56C ODP 115/230V, 1PH 60HZ Cont. 40C 1.35SF, C-Face Rigid
Write a Review
|
Questions & Answers (0)
Product Description
For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.
PRICE
$679.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Power Factor at Full Load | 79 |
| Degree of Protection | IP22 |
| Phase | 1 |
| Manufacturers Part Number | E103023.00 |
| Enclosure | DP |
| Service Factor | 1.35 |
| Brand | Leeson |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Efficiency Type | Standard |
| Frame | 56C |
| Temperature Rise | 30 °F |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 72.4 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 3.8/1.9 A |
| Duty | Continuous |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Warranty
| Warranty | 3 Years from date of invoice |