Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Length | 22-3/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 30000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 85 |
| Wattage | 14 W |
| Lamp Code | F14T5/865/ENV |
| Voltage | 120 V |
| Package Quantity | 40 |
| Manufacturers Part Number | S8111 |
| Lumens | 1350 |
| Shape | T5 Tube |
| Brand | Satco |
Warranty
| Warranty | 30000 Average yr |
Compliance & Certifications
| ANSI Base | G5 |