Hoffman E19FWM20U20, Fixed Wall-Mount Rack, 19in, 20U, Steel/Black
Write a Review
|
Questions & Answers (0)
Product Description
Economical solution for banks of small networking equipment. Integral touch fasteners ® cable tiedown slots facilitate cable routing. Made of 16 gauge steel, finished with RAL 9005 low gloss black polyester powder paint. Shipped in four easy-to-assemble sections. touch fasteners is a trademark of touch fasteners Industries B.V.
PRICE
$315.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | 37 in |
| A x B x C | 37 x 18-5/16 x 20 |
| Load Rating | 150 lbs |
Product Details
| Material | Steel |
| Description | 19-in. Fixed Wall-Mount Rack |
| Color | Black |
| Manufacturers Part Number | E19FWM20U20 |
| Rack Units | 20 |
| Brand | Hoffman |