Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455272

MPN #: E1PB

Hoffman E1PB, Push Button Encl, 1Pb X 30.5Mm, 3.50X3.25X2.75 In.

Product Description
Hoffman E1PB, Push Button Encl, 1Pb X 30.5Mm, 3.50X3.25X2.75 In.

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Features:
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge
  • External wall-mounting brackets
PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C3-1/2 x 3-1/4 x 2-3/4 in

Product Details

Type12
MaterialSteel
Description30.5-mm & 22.5-mm Pushbutton Enclosures
ColorGray
Manufacturers Part NumberE1PB
BrandHoffman