Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1611820

MPN #: CP525512

Hoffman CP525512, CONCEPT™ HMI Encl W/Black Trim, Type 4, 525x550x120mm

Product Description
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT™ Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.

Features:
  • Manufactured from 16 and 14 gauge Type 304 stainless steel
  • 20 degree sloped top prevents pooling of liquids and accumulation of other debris
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 304 stainless steel hidden hinges promote clean aesthetic appearance (two hinges on models under 36 in. in height; three hinges for models 36 in. and taller)
  • Corner-formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door for thermoplastic data pocket
  • Provision on door for optional door stop kit
  • Seams continuously welded and ground smooth
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal
  • Bonding provision on door; grounding stud on body
  • Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
PRICE
$1,379.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32.5 lbs
Front Opening D20.68 in
Front Opening N18.9 in
A x B x C20-11/16 x 21-5/8 x 4-3/4 in
Front Opening M19.09 in
Front Opening E22.1 in

Product Details

Type4
MaterialSteel
DescriptionHuman Machine Interface
ColorGray
Manufacturers Part NumberCP525512
BrandHoffman