- Wall switch lockout housing is made of high-quality polypropylene
- Easy installation
- Holds 1 padlock with up to 5/16" shackle diameter
- Convenient sliding mechanism makes the device very easy to use
ABUS E250 Wall Switch Lockout, 00406 - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$243.75 Sold in packages of 15 / $16.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1-1/2 in |
| Depth | 1-1/4 in |
| Height | 4-1/2 in |
| Accepts Shackle Diameter | Fits 5/16" Shackle Dia. |
Product Details
| Type | Wall Switch Lockout |
| Color | Clear |
| Number of Locking Points | 1 |
| Material | Polypropylene |
| Description | Wall Switch Lockout |
| Manufacturers Part Number | 406 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |