- Blockout access to wall switch. Flip the switch, flip the cover.
- Dual use - works with both rocker/toggle and flat paddle switches
- Attach to existing switch plate screw(s)
- Fully enclose switch
- Cover folds down to block screws and switch access
- Secure with padlock (sold separately)
- Measures 4 1/2" x 1 5/8" x 7/8"
- Unique design reduces error - fits over switch only in direction of switch position - on or off
Accuform KDD139 Cover, Stopout® Universal Blockout Wall Switch Cover, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 1-5/8 in |
| Height | 1-5/8 in |
| Accepts Shackle Up To | 1/4" |
Product Details
| Type | Switch Cover |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Cover, Stopout® Universal Blockout Wall Switch Cover |
| Color | Red |
| Manufacturers Part Number | KDD139 |
| For Use With | Wall Switch |
| Brand | Accuform |