Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3160259

MPN #: 7154-USA

Zing Lockout Tagout Case Kit with 29 Components, 9"W x 3"D x 6-1/2"H, Red/White

Product Description
The 7154-USA lockout kit is designed to help you achieve electrical lockout compliance with an easily portable kit. The lockout kit can also be wall-mounted. The case and all components are Made in the USA.

Includes:
  • Qty. 2: 900KD-RED Padlock, KD 1-1/2" Red
  • Qty 10: 7510E Lockout Tags
  • Qty. 1: 7110S Circuit Breaker Lockout-Single
  • Qty. 1: 7111S Circuit Breaker Lockout-Double
  • Qty. 1: 7103 Gate Valve Lockout 1-2-1/2"
  • Qty. 1: 7106 Hasp, Steel 1"
  • Qty. 1: 7107 Hasp, Steel 1-1/2"
  • Qty. 1: 6064 Wall Switch Lockout
  • Qty. 1: 7105 Plug Lockout - Small
  • Qty. 10: 7130 Cable Ties


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth3 in
Height6-1/2 in

Product Details

Number of Padlocks2
TypeLockout Tagout Case Kit
Padlock Capacity2
ColorMulti-colored
Number of Tags10
IncludesCase, Lockouts, Hasps, Padlocks, Tags, Cable Ties
MaterialSteel/Plastic
DescriptionLockout Tagout Case Kit
Package Quantity1
Manufacturers Part Number7154-USA
Number of Breaker Lockouts2
Number of Hasps2
BrandZing