Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101553

MPN #: E40C

Extension Spring - 0.375 OD x 0.0475 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner E40C

Product Description
Gardner Spring E40C Extension Spring - 0.375 O.D. x 0.0475 Wire Dia. x 2.5 OAL - 5.59 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$18.00

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.5 in
Max Weight Load9.53 lbs
Rate5.59 lbs
Wire Diameter0.0475 in
Diameter0.375 in
Max Extended Length3.78 in

Product Details

Country of OriginMade in USA
FinishZinc Plated
MaterialMBHD (High Carbon Drawn Steel)
Package Quantity12
Manufacturers Part NumberE40C
BrandGardner Spring