Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Miniature Screw (E10) |
Product Details
| Type | Incandescent |
| Average Life | 100 hr |
| Color | Clear |
| Lamp Code | E502 |
| Wattage | 0.77 W |
| Voltage | 5.1 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6937 |
| Shape | G4.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E10 |