Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | TS5 (Telephone Slide) |
| Bulb Diameter | 0.27 in |
Product Details
| Type | Incandescent |
| Average Life | 10000 hr |
| Color | Clear |
| Wattage | 3 W |
| Lamp Code | 120PSB5 |
| Voltage | 120 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S7816 |
| Shape | T2 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | TS5 |