Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle

Model # :T9FB1131706

MPN #: 5180V2-CS

Eagle 5180V2-CS, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 1-Phase 208-230V

Product Description
Eagle 5180V2-CS, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 1-Phase 208-230V


Features:
  • Rugged Compressor with Cast Iron Cylinders
  • "V" Design Minimizes vibration, Improves cooling And Extends compressor Life
  • Individual And removable Cylinders for Smoother And cooler Operation
  • Heavy Duty Pressure switch Has On/Off control
  • Thermally Protected5 Hp And 7.5 Hp Single-phase, Three Phase208/230/460 Volt Or three Phase 575 Volt electric Motors
  • Metal Air Filters With "Auto Drop" Feature
  • Convenient Oil Drain on Front Of Unit
  • 80 Gallon Asmeregistered Tank, 200Psig Rating
  • Easy View Oil Sight gauge
  • High Efficiency Reed valves For Maximum performance
  • Efficient Heat Removal from Pulley-Fan For cooler Running And longer Life
  • Sturdy Metal Belt guard
  • Outlet Valve Included
PRICE
$2,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width24 in
Height69 in
Weight450 lbs
Tank Size80 gal
Tank Outlet1"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI200 psi
Phase1
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part Number5180V2-CS
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandEagle
CFM18 CFM
Horsepower5 HP
ColorBlue
After CoolerNo
Voltage208-230 V
Air FilterYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified