Industrial Air IV5076055,5 HP,Two-Stage Compressor,60 Gallon,Vertical, 175 PSI,15.3 CFM,1-Phase,230V
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Air IV5076055,5 HP,Two-Stage Compressor,60 Gallon,Vertical, 175 PSI,15.3 CFM,1-Phase,230V
Industrial Air IV5076055 5 HP 60-gallon two stage oil-lube Industrial Air compressor is designed for the heavy-duty professional user. Featuring a heavy-duty 5 HP tops motor, (Thermal overload protection system) protecting the motor from voltage fluctuations. Along with the patented pump and Piston design that provide a cooler running machine while maintaining consistent compression efficiency, it has 175 maximum psi to operate a wide range of tools while maintaining longer run times. It also features patented deep-grove directional and asymmetrical cooling Fins and patented cast-iron flywheel design with large extended Fins for improved cooling and low-pump RPM. Industrial Air compressors are jobsite tough, and built for the professional.
Industrial Air IV5076055 5 HP 60-gallon two stage oil-lube Industrial Air compressor is designed for the heavy-duty professional user. Featuring a heavy-duty 5 HP tops motor, (Thermal overload protection system) protecting the motor from voltage fluctuations. Along with the patented pump and Piston design that provide a cooler running machine while maintaining consistent compression efficiency, it has 175 maximum psi to operate a wide range of tools while maintaining longer run times. It also features patented deep-grove directional and asymmetrical cooling Fins and patented cast-iron flywheel design with large extended Fins for improved cooling and low-pump RPM. Industrial Air compressors are jobsite tough, and built for the professional.
PRICE
$2,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Height | 80 in |
| Weight | 424 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Oil System | Splash Lubricated |
| Air Dryer | No |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | IV5076055 |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| CFM | 15.3 CFM |
| Horsepower | 5 HP |
| Color | Black |
| After Cooler | No |
| Voltage | 230 V |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | ASME Certified |