Eagle Steel Plunger Cans - 6-1/4" Dia.X8"H - 1-Quart Capacity
Write a Review
|
Questions & Answers (0)
Product Description
EAGLE Steel Plunger Cans are a safe way to dispense flammables for sponging or cleaning. Large top pan with plunger for controlled action. Perforated flame arrestor screen prevents flashback. 24-gauge terne-plated steel. FM-approved.
PRICE
$123.18
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Height | 8 in |
| Weight | 2 lbs |
| Dasher Diameter | 5-1/4 |
| Diameter | 6-1/4 in |
Product Details
| Color | Red |
| Can Type | Plunger Can |
| Capacity | 0.25 gal |
| Material | Steel |
| Plunger Assembly | Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | P701 |
| Brand | Eagle Mfg |
Compliance & Certifications
| Certifications | FM |