Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oil Safe

Model # :WBB667082

MPN #: 102303

Oil Safe Premium Hand Pump, Dark Green, 102303

Product Description
The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with capability to handle ISO 680 viscosity oils. - A wide range of optional pump accessories are available including: discharge hoses in different lengths, NPT body port for quick fill, color coded body collars. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid

PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width6 in
Height6 in
Weight3 lbs

Product Details

TypePremium Pump
MaterialSteel/HDPE
Package Quantity1
DescriptionPremium Hand Pump
ColorGreen
Manufacturers Part Number102303
For Use WithMust Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum.
BrandOil Safe