Pactiv Evergreen EarthChoice Pressware Compostable Dinnerware Plates, 10" Dia., White, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.
PRICE
$73.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Diameter | 10 in |
Product Details
| Made in the USA | Yes |
| Material | Paperboard |
| Package Quantity | 300 |
| Description | Compostable Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | PSP10EC |
| Microwavable | Yes |
| Shape | Round |
| Brand | Pactiv Evergreen |