Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 6" Dia., White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, these products are only compostable in commercial facilities only, which may not exist in your area. Disposable plates are both hot and cold food friendly and microwave safe.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Made in the USA | No |
| Package Quantity | 1000 |
| Recyclable/Compostable | Compostable |
| Color | White |
| Manufacturers Part Number | EP-P016NFA |
| Microwavable | Yes |
| Shape | Round |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified Compostable |