Designed specifically to meet the unique needs of deli operations. Constructed of flexible, hard-to-crack APET material. Clear container allows deli products to be displayed while packaged. Secure and leak resistant closure lid prevents spills during transport.
Pactiv Evergreen EarthChoice Recycled PET Container, 7-3/8"L x 5-7/8"W x 2-3/8"H, Pack of 280
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 5-7/8 in |
| Height | 2-3/8 in |
| Size | 24 oz. |
| Dimensions | 7-3/8"L x 5-7/8"W x 2-3/8"H in |
Product Details
| Type | Hinged Take-Out Container |
| Color | Clear |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 280 |
| Manufacturers Part Number | YCA910240000 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |