Pactiv Evergreen VERSAtainer Microwavable Container, 12 oz. Capacity, Black/Clear, 150/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable. Stacks/nests compactly.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4-1/2 in |
| Height | 1-3/4 in |
| Size | 12 oz. |
| Dimensions | 5-1/2"L x 4-1/2"W x 1-3/4"H in |
Product Details
| Type | Base/Lid Combo |
| Color | Black |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | NC818B |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |