Pactiv Evergreen EarthChoice Recycled Sundae Cups, 12 oz. Cap., Clear, 50/Bag, 20 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Let these sturdy, economical sundae dishes star at your next social gathering. Clear design provides an unobstructed view of the dessert. Precision-rolled rims provide a smooth, "no drip" experience. Dishes are suitable for a room temperature display as well as safe for use in a blast freezer. Excellent clarity. Outstanding strength resists cracking. Great for delivery and take-out.
PRICE
$499.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Sundae Cups |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 1000 |
| Description | Recycled Clear Plastic Sundae Cups |
| Color | Clear |
| Manufacturers Part Number | YPS12C |
| Brand | Pactiv Evergreen |