Pactiv Evergreen EarthChoice Compostable Cold Cups, 24 oz. Capacity, Clear/Printed, 580/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Strong construction makes the EarthChoice cold cups practical and perfect choice for on-the-go. Pair these compostable cold cups with an EarthChoice compostable dome lid (sold separately) for easy handling with delivery and takeout. Excellent clarity makes product identification easy. Perfect for cool treats such as parfaits, frozen drinks, and iced lattes.
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | PLA |
| Package Quantity | 580 |
| Description | EarthChoice Compostable Cold Cups |
| Color | Clear |
| Manufacturers Part Number | YPLA24CEC |
| Brand | Pactiv Evergreen |