SOLO® Ultra Clear PET Cold Cups, 12 oz. Capacity, Clear, 50/Bag, 20 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
A cold cup with crystal clarity! SOLO® Ultra Clearcups are a sleek and stress-free solution for any venue, display or event. Serve enticing smoothies, iced tea, beer, cold brew or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. Fits a variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area. Exceptional clarity allows for easy identification. Great for handing out snacks at a any venue.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Ultra Clear |
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 1000 |
| Description | PET Cold Cups |
| Color | Clear |
| Manufacturers Part Number | TP12S |
| Brand | Solo |