Pactiv Evergreen EarthChoice Recycled Sundae Cups, 8 oz. Cap., Clear, 60/Bag, 15 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Let these sturdy, economical sundae dishes star at your next social gathering. Clear design provides an unobstructed view of the dessert. Precision-rolled rims provide a smooth, "no drip" experience. Dishes are suitable for a room temperature display as well as safe for use in a blast freezer. Excellent clarity. Outstanding strength resists cracking. Great for delivery and take-out.
PRICE
$575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Type | Sundae Cups |
| Capacity | 8 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 900 |
| Description | Recycled Clear Plastic Sundae Cups |
| Color | Clear |
| Manufacturers Part Number | YPS8C |
| Brand | Pactiv Evergreen |