No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.
SOLO® Double Sided Poly (DSP) Paper Cold Cups, 16 oz, Beige/White/Red, 50/Sleeve, 20 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | Symphony® Design |
| Type | Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Poly Coated Paper |
| Package Quantity | 1000 |
| Color | Tan |
| Manufacturers Part Number | RP16P-J8000 |
| Shape | Round |
| Brand | Dart |