Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3181030

MPN #: R53-J8000

SOLO® Symphony® Design Paper Water Cups, 5 oz. Capacity, White/Beige, 100/Pack

Product Description
Serve cold beverages with complete confidence. These cups provide a sturdy, stress-free solution for any venue! Convenient option for serving refreshing drinks-to-go. These durable cups even hold up against thick milkshakes and smoothies thanks to the superior rigidity offered by the wax coating. These cups are compostable in a commercial compost facility which may not exist in your community. Not suitable for backyard composting. Compatible lid sold separately.

Features:
  • Moisture-blocking wax paper cups
  • Attractive multi-colored curved lines design
  • Perfect for sips and samples
  • Provides convenience for medical facilities, dental offices and events
  • Material: Wax-Coated Paper


PRICE
$14.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 oz.

Product Details

StyleSymphony® Design
TypeCold Beverage Cups
Capacity5 oz
Made in the USAYes
MaterialWax Coated Paper
Package Quantity100
DescriptionPaper Water Cups
ColorTan
Manufacturers Part NumberR53-J8000
BrandSolo