Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239429

Global Industrial™ Easy Access Slant Shelf Chrome Wire Truck 36"L x 18"W x 63"H

Product Description
Perfect for parts picking and assembly operations. Slant shelves allow easy access and provide maximum content visibility. Durable steel construction with chrome plated finish. Includes 3 slant shelves, and 2 flat shelves on top and bottom levels for additional storage. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters for easy mobility. Holds up to eight 16-1/2"L x 10-7/8"W x 6"H dividable grid containers (sold separately). Dimensions: 36"W x 18"D x 69"H with Casters. 45° angle slanted shelves provide easier storage and pick-up. Easy Assembly.

PRICE
$389.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height63 (Without Casters) in
Weight Capacity1200 lbs
Weight73 lbs

Product Details

Assembly RequiredYes
TypeTruck only
ColorGray
Number of Levels5
Number of Bins0
MaterialChrome Wire
Manufacturers Part Number239429
BrandGlobal Industrial

Warranty

Warranty1 yr