Tarifold® KANG Easy Load Magnetic Pocket with Corner Close 5pk
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic back ensures secure portrait or landscape position on any metal sureface. Rigid PVC pocket, clear, Up to 10 sheets. No screws or hooks. 5/pk
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.5 in |
| Weight | 1 lbs |
| Size | 8.5" x 11" in |
Product Details
| Type | Magnetic Backed Signage Pocket with Corner Close |
| Material | PVC 100u |
| Package Quantity | 5 |
| Description | KANG Easy Load Magnetic Pocket with Corner Close 5pk |
| Color | Clear |
| Manufacturers Part Number | P194694 |
| Brand | Tarifold |