Metal Pear Shaped Ring/Hook, 2-1/2"L - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip split rings are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Zinc-plated spring steel with 1 3/8" I.D. loop, 2 1/2" long, .080" diameter wire, Attaches to wire fixtures to hang signs etc.
PRICE
$17.00 Sold in packages of 100 / $0.17 ea
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-3/8 in |
| Diameter | 0.08 in |
| Inside Diameter | 1-3/8 in |
Product Details
| Style | Hanging |
| Material | Steel |
| Package Quantity | 100 |
| Description | Split Ring-Steel |
| Color | Silver |
| Manufacturers Part Number | SCR-25 |
| Brand | Clip Strip Corp. |