Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3785421

MPN #: RTE4-8S

Little Giant® Easy Load Wire Reel Caddy, 24"W X 19-1/2"D X 45"H

Product Description
600 lbs. Overall Capacity, 150 lbs. Capacity per Spindle

All-welded Wire Reel Caddy has four 16" wide rods for holding multiple wheel configurations. Wheels are off the ground while standing so it does not "walk" while pulling wire. Center divide allows for easy unloading and loading on 1 reel at a time.

Features:
  • Full-width handle
  • Convenient tool tray
  • Heavy-duty angle iron frame
  • 8" x 2-1/2" solid rubber wheels
  • Powder coated gray finish


PRICE
$399.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth19-1/2 in
Height45 in
Weight Capacity600 lbs
Weight65 lbs
Level Weight Capacity150 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels4
MaterialSteel
Package Quantity1
Manufacturers Part NumberRTE4-8S
BrandLittle Giant

Warranty

Warranty1 yr