Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2139352

MPN #: 368-95

Durham Mfg.® Wire Spool Rack, 4 Rod

Product Description
Wire Spool Racks allow you to store different sized reels on the same rod. All models ship knocked-down and are easy to assemble. Available in four, two and single rods.

Features:
  • Prime cold rolled steal construction
  • Includes polished steel rods(5/8" Dia.)
  • Easy to store different sized spools on the same rod
  • Punched side panels allow quick spool changes
  • Keyhole slots are provided for wall mounting
  • Easy to assemble using fasteners provided (Mobile Wire Spool Rack ships fully assembled)
  • Durable gray powder coat finish
PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Width26-1/8 in
Depth5-7/8 in
Height36-1/2 in
Weight16 lbs

Product Details

MaterialSteel
Package Quantity1
DescriptionFour 5/8" Diameter Rod
ColorGray
Manufacturers Part Number368-95
BrandDurham Mfg.