x

Take 15% off your entire order!

Offer applied at checkout

+

GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L

GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L

Item #: WBB1337526

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$116.40 up to 24% OFF

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $111.95 ea.
  • Buy 6+ $87.95 ea.

Quantity

Customers Also Viewed

GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L

Easy Rider® speed bumps slow cars down to 2-5 mph, making parking lots safer for pedestrians, cyclists, and drivers. Molded from 100% recycled rubber, Easy Rider® bumps are preformed for consistency and quick installation. The flexible design allows for use on any road surface while a channeled bottom that can cover cables or pipes and allows water to drain. Bright cat's eye reflectors as well as molded highway tape make the bumps highly visible, even in poor lighting conditions. In addition to improving safety in your parking lot, Easy Rider® speed bumps improve aesthetics and can lower insurance premiums.

Installation hardware sold separately. Galvanized steel spikes (model # 239373) may be used to permanently install on asphalt surfaces while lag bolts and shields (model # B1623351 & B1623352) may be used to temporarily install on asphalt or concrete.

  • LENGTH INCHES 48
  • WIDTH INCHES 12
  • HEIGHT INCHES 2-1/4
  • COLOR FINISH Black/Yellow
  • BRAND GNR Technologies
  • CONSTRUCTION Recycled Rubber
  • DESCRIPTION Easy Rider Yellow Parking Lot Speed Bump
  • MANUFACTURERS PART NUMBER 24111
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 32
  • LIMITED WARRANTY 3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Speed Bump End Cap, 1 Each

$23.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L

GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L

Item #: WBB1337526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L
    GNR® Easy Rider® Yellow-Striped Parking Lot Speed Bump - 48"L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant