Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB1250043

MPN #: 15200

AME International Super Stacker Cribbing Block 2"X4"X18" - Black 15200

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • Dimentions: 18" x 4" x 2"
  • Pyramid Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width4 in
Height2 in
Weight4 lbs
Max Height18 in
Low Height2 in

Product Details

TypeCribbing Blocks
ColorBlack
Capacity40
MaterialPlastic
DescriptionSuper Stacker Cribbing Block
Package Quantity1
Manufacturers Part Number15200
BrandAME International