Cutters & Slicers
Brand
Type
Length
Material
Height
Capacity
Color
Price
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Redco Can Opener, BCO-3000, 1" Gear, 25" Bar Length Features: EaziClean™ blades are finished with antibacterial coating for increased safety High-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings All cutting mechanisms are dishwasher safe, and BCO-7000 is dishwasher safe in its entirety Patented quick-release blade carrier for easy cleaning Color-coded collars for easy identification Titan = Extra Heavy-Duty, Blue = Heavy Duty, Yellow = Medium Duty Case-hardened blade for longer life Wheels made from gear-cutting grade steel - able to withstand ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.
Save labor and cut perfect wedges every time. Easy Wedger' cuts cleanly and precisely with stay-sharp stainless steel blades that minimize bruising. Works so fast, you can cut to order for the freshest selections possible. Built for years of reliable performance. Eight section Easy Apple Corer cores and wedges at once.