Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2190763

MPN #: EATIWH3S1P

Emax Air Impact Wrench, 3/8" Drive Size, 430 Max Torque

Product Description
The EMAX 430 lb. 3/8 in. Drive Impact Wrench has an ergonomically designed sure-grip handle with full-stroke tease trigger throttle that provides variable speed control, in addition to greater comfort and smooth operation. The 3/8 in. drive impact wrench has a swing arm lever adjusts power regulation forward/ reverse direction. This air impact wrench is equipped with a heavy duty hammer cage, over-sized internal bearings, and case hardened steel rotor and anvil. Designed for industrial duty, all of the features of this impact wrench work together to deliver rugged durability and performance, ensure extended tool life and to generate 425 feet per pound of torque. The downward air exhaust deflector routes exhaust air away from the user and the pressure fed lubrication system ensures smooth operation and reliable performance. Limited Lifetime Warranty

Features:
  • Heat treated spherulitic iron cylinder for extended life
  • Low noise output, solid steel front end body construction for maximum protection
  • CRMO steel rotor and anvil are case-hardened for maximum durability and extended life
  • Impact wrench delivers maximum torque of 430 ft. lbs.
  • 2-piece construction of the impact wrench offers easy serviceability
  • Limited lifetime warranty
  • Driver size: 3/8 in.
  • Free speed: 9500 RPM
  • Working torque: 50-230 ft.-lb.
  • Inlet size: 1/4 inch NPT
  • Clutch type: twin hammer
  • Min. hose size: 3/8 in.
  • Air consumption: 3.8 SCFM
  • Ergonomically design sure-grip handle on the impact wrench with a full-stroke tease trigger throttle for variable speed control
  • Swing arm lever adjusts power regulation in the forward/reverse direction
  • Downward air exhaust deflector routes exhaust air away from the user
  • Pressure fed lubrication system in the 3/8 in. drive impact wrench ensures smooth operation and reliable performance
  • Dimensions: 6.1"L x 6.3"W x 2.5"H
  • Weight: 3.3 lbs


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque430 lb-in
Drive Size3/8 in
Working Torque50 - 230 lb-ft

Product Details

RPM9500 rpm
CFM3.8 CFM
ColorBlack
Air Inlet Thread Size (NPT)1/4 in
Handle TypeErgonomic Grip
Anvil Retainer TypeRing Type
AnvilComposite
DescriptionComposite Air Impact Wrench
Manufacturers Part NumberEATIWH3S1P
DutyIndustrial
Housing MaterialLow Weight Composite
CFM @ 90 PSI3.8 CFM
BrandEMAX

Warranty

WarrantyLifetime Limited