Disconnect Enclosures
Free Shipping
Type
Panel
Conductive Panel
Brand
Material
Color
Price
Related Products
Hoffman CDSC423812, Concept™ Disc., Type 12 Enclosure, 42.00X38.00X12.00, Steel/Gray Use CONCEPT™ Disconnect Enclosures in applications that require stylized design features and a preferred cutout for the disconnect switch or circuit breaker. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle. Furnished with Enclosures . Features: 1. Door interlock bracket welded to door 2. Door latching system (2-point or 3-point) installed on door 3. Instructions to locate and install disconnect 4. Hardware kit ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
Hoffman LHC239316 INLINE™ Hinged Solid Door,Type 4, 230x930x155mm, Steel/LtGray When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility. Features: Metric dimensions 16 gauge steel Seams continuously welded and ground smooth External formed body flange Large body opening External wall-mounting brackets Seamless foam-in-place gasket Bonding provision on ...
Hoffman CTD364812, Concept™ Two Door Wall-Mtg Encl, 36.00X48.00X12.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...