- Compact and safe long tiller handle design
- Full proportional hydraulics system
- 4 wheel structure for stability
- Load back rest (LBR)
- Full free lift
- Warranty: Yes
Mobile ECO APS35WLH-TSL181 Walkie Straddle Self-Propelled Stacker 3-Stage Mast, 3500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19,999.00
1
1
Ships in 105 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 46 in |
| Height | 181 in |
| Lowered Height | 2 in |
| Raised Height | 200 in |
| Weight Capacity | 3500 lbs |
| Weight | 3262.8 lbs |
| Distance Across Forks | 10 to 28-11/16 (adjustable) |
| Straddle Leg Width | 46 to 58 in |
| Travel Speed | 3.4 mph |
| Fork Length | 45-5/16 in |
| Fork Width | 4-11/16 in |
| Lift Speed | 25.59 ft/min |
| Front Wheel Diameter | 9 in |
| Load Center | 23-5/8 in |
Product Details
| Battery Type | 24 V / 270 Ah |
| Assembly Required | No |
| Type | Self-Propelled Stacker |
| Color | Red |
| Wheel Type | Polyurethane |
| Charger | 35 amp/24V |
| Operation | Battery Operated |
| Manufacturers Part Number | 138181FFL-WLH |
| Brand | Mobile Industries |