Whynter Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner - ARC-14S
Whynter is going GREEN! With this new Eco-friendly CFC free, lead free and high energy efficiency portable air conditioner, you can stay cool while keeping with better environmental standards and reducing energy consumption. This Whynter GREEN ARC-14S portable air conditioner features the ECO-FRIENDLY CFC free GREEN R-410A refrigerant and lead free RoHS compliant components. This unit features the patented advance auto drain technology, which uses and recycles moisture collected during the cooling process to produce cool air. The dual hose operation provides fast cooling. This unit can cool up to a 500 sq. ft. space (ambient temperature and humidity may influence optimum performance).
Whynter Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner - ARC-14S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 16 in |
| Height | 35-1/2 in |
| Weight | 80 lbs |
| Coverage Area | 500 ft² |
Product Details
| Type | Cool Only |
| CFM | 222 CFM |
| Watts Cooling | 1,250 W |
| Color | Platinum/Black |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Combined Energy Efficiency Ratio (CEER) | 11.2 |
| BTU Cooling | 14000 |
| Voltage | 115 V |
| Material | ABS Plastic/Metal |
| Manufacturers Part Number | ARC-14S |
| Sound Level | 54 dB |
| Refrigerant Type | R-410A |
| Brand | Whynter |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed/cUL Listed |