Zing Eco Handicapped Up Arrow Window Decal, 6"W x 6"H, White/Blue, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Handicapped Accessible Sign, with Up Arrow complies with ADA regulations and clearly communicates accessibility information. The sign measures 6" x 6".
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
Product Details
| Sign Shape | Square |
| Material | Polystyrene |
| Description | Eco Handicap Up Arrow Window Decal |
| Color | White/Blue |
| Manufacturers Part Number | 2721 |
| Brand | Zing |