Zing Eco Safety Label, Biohazard Infectious Waste, 5"W x 7"H, Recycled Polystyrene, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Biohazard Infectious Waste," clearly communicates critical safety information.
Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Size | 7 x 5 in |
Product Details
| Sign Shape | Rectangle |
| Type | Biohazard Label |
| Sign Legend | Biohazard Infectious Waste |
| Color | Black/Orange |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | Biohazard Infectious Waste |
| Manufacturers Part Number | 1914S |
| Brand | Zing |