Zing Eco Parking Sign, Handicapped Parking Permit, 12"W x 6"H, EGP, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Permit Required," clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and measures 6"H x 12"W. 3M Engineer Grade Prismatic reflective sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. The sign is compliant with MUTCD standards. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Size | 6 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Parking Sign |
| Sign Legend | Permit Required |
| Color | White/Blue |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Permit Required |
| Manufacturers Part Number | 2701 |
| Brand | Zing |