Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M+A Matting

Model # :WBB970639

MPN #: 22187514000

WaterHog® Max Premier Carpet Tile, Diamond, 18"L X 18"W X 1/4"H, Chestnut Brown, 12-PK

Product Description
Waterhog Eco Premier Carpet Tile 22187514000, Diamond, 18"L X 18"W X 1/4"H, Chestnut Brown, 12-PK

30 oz 100% post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. 18"x18" tiles. Permanent rubber reinforced bi-level face will not crush. Provides years of superior dirt and moisture collection.

PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Thickness1/4 in

Product Details

ColorChestnut Brown
Surface MaterialPET
SeriesWaterhog Eco Premier
Backing MaterialRubber
PatternDiamond
Material30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic
Package Quantity12
Manufacturers Part Number22187514000
BrandM+A Matting

Warranty

WarrantyLifetime Limited