Achim Nexus Self Adhesive Carpet Floor Tile, Solid, 19-11/16"L x 19-11/16"W x 1/8"H, Smoke, 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexus Self Adhesive Carpet Tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a uniform look. Tiles are ribbed in texture to give it a homey transitional feel. Nexus Carpet tiles are ideal for your home, office, basement or garage. Each tile is 19-11/16" x 19-11/16" with 12 tiles per box that is 32-5/16 square feet per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. DIY instructions included, no professional installation tools are required. Get ready to show off your beautiful new room to all your family and friends!
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 |
| Width | 19-11/16 |
| Thickness | 1/8 in |
Product Details
| Type | Carpet Tile |
| Color | Gray |
| Surface Material | Polyester |
| Series | Nexus |
| Backing Material | Adhesive |
| Pattern | Solid |
| Material | Polyester |
| Package Quantity | 12 |
| Manufacturers Part Number | NXCRLGSM12 |
| Brand | Achim |