Eco-Products® PLA Straws, 7 3/4", Corn Plastic, Translucent, 9600/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® PLA Straws, 7 3/4", Corn Plastic, Clear, 9600/Carton
Made entirely of NatureWorks® corn-based PLA plastic. Odorless and non-allergenic. Compatible with all Eco-Products cold cups. Material(s): PLA; Color(s): Clear; Size: 7 3/4".
Made entirely of NatureWorks® corn-based PLA plastic. Odorless and non-allergenic. Compatible with all Eco-Products cold cups. Material(s): PLA; Color(s): Clear; Size: 7 3/4".
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4"L |
Product Details
| Type | Straws |
| Material | PLA Plastic |
| Package Quantity | 9600 |
| Description | PLA Straws |
| Color | Clear |
| Manufacturers Part Number | EP-ST770 |
| For Use With | Cold Beverages |
| Brand | Eco-Products |