Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karat

Model # :WBB3181316

MPN #: C9060S (MIXED)

Karat® Boba Straws, 9"L, Assorted, 1600/Carton

Product Description
High quality jumbo straws are perfect for fountain drinks, juices, teas, and iced coffee. Diagonally cut to puncture sealing film on sealed cups.

Features:
  • Plastic jumbo straw
  • Poly wrapped


PRICE
$66.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Size9

Product Details

TypeWrapped Straw
Made in the USAYes
MaterialPlastic
Package Quantity1600
DescriptionBoba Straws
ColorAssorted
Manufacturers Part NumberC9060S (MIXED)
For Use WithCold Beverages
BrandKarat