Office Snax OFXSTR5 - Stirrers, 5"L, Plastic, 1,000/Box, White
Write a Review
|
Questions & Answers (0)
Product Description
Office Snax Stirrers, 5"L, Plastic, 1,000/Box, White
Stock your breakroom or coffee area with Stir Sticks. Great for coffee, tea or other hot drinks. Sticks are made of plastic.
Stock your breakroom or coffee area with Stir Sticks. Great for coffee, tea or other hot drinks. Sticks are made of plastic.
PRICE
$7.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Size | 5"L |
Product Details
| Type | Stirrers |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | 5"L Plastic Stirrers |
| Color | White |
| Manufacturers Part Number | OFXSTR5 |
| For Use With | Hot Beverages |
| Brand | Office Snax |